Shop GENIUS TOOLS
Create Account
1 5/8in Combination Wrench
- Mfr # 737052
- Zoro # G123580097
original price:Â $72.19 , new price: $64.97 , 10 percent off
new price:Â
$
64.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737052
- Zoro #
- G123580097
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 5/8 Inch Matte Finish Durable Steel Large Size - 737052 Professional Hand Tool This 1 5/8 inch combination wrench is built for professional technicians who need dependable fit, strength, and consistent performance. The matte finish supports confident handling, while the 540mm (21.26 inches) overall length provides added leverage for larger fasteners. Manufactured from Chromium-vanadium steel alloy, the wrench is designed for high strength, durability, and anti-corrosive properties. It is forged and heat treated for long-term reliability and meets or exceeds American National Standards Institute (ANSI) standards. Key Benefits 1 5/8 inch combination wrench for common large fastener service tasks. 540mm (21.26 inches) length increases leverage on tight nuts and bolts. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Forged and heat treated construction supports heavy-use performance over time. Permanently stamped size marking enables quick identification in toolboxes and carts. Meets or exceeds ANSI standards for professional-grade hand tool expectations. Designed and made for professional use, this large-size combination wrench balances durability with practical shop convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.