Shop GENIUS TOOLS
Create Account
46mm Combination Wrench
- Mfr # 726046
- Zoro # G523582325
original price:Â $70.99 , new price: $63.89 , 10 percent off
new price:Â
$
63.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726046
- Zoro #
- G523582325
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 46mm Matte Finish Durable Steel Large Size - 726046 Combination Wrench This 46mm combination wrench is built for consistent fastener work where both open-end access and box-end grip are needed. The matte finish helps reduce glare in bright shop conditions, and the long 611mm length provides added leverage for high-torque applications. Constructed from Chromium-vanadium Steel Alloy, it is engineered for strength, durability, and anti-corrosive performance in demanding environments. Size markings are stamped for fast identification and long-term tool organization across professional hand tool sets. Key Benefits 46mm combination design pairs open-end access with box-end turning strength. 611mm overall length increases leverage for loosening or tightening stubborn fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated to support long service life under heavy use. Stamped size markings aid quick selection and permanent identification in storage. Meets or exceeds ANSI standards for tool performance and reliability. SKU 726046 is designed for technicians who need a large-size wrench that holds up to repeated, high-load work while staying easy to identify and manage in a tool layout. The combination pattern supports versatility across varied fastener access points without compromising durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.