Shop GENIUS TOOLS
Create Account
112in Dr. T20 Tamperproof Star Bit Socket 150mmL
- Mfr # 408+7620
- Zoro # G223581154
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+7620
- Zoro #
- G223581154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T20 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+7620 Tamperproof Torx Bit Socket This 1/2in drive T20 tamperproof star bit socket is built for consistent fastener engagement and controlled reach. The 150mm overall length helps access recessed fasteners while maintaining stable handling on a ratchet or breaker bar. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit is designed to stay reliable in demanding shop conditions. Size markings are stamped for quick identification during setup and tool organization. Key Benefits 1/2in drive T-20 tamperproof star bit socket for secure, consistent fit. 150mm overall length improves reach while maintaining control during tightening. High speed steel construction supports high strength and long service life. Anti-corrosive properties help protect the tool in harsh working environments. Permanently stamped size markings speed selection and reduce misidentification. Securely attached, interchangeable design built for rigorous professional technician use. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use. The combination of clear size identification, durable steel construction, and ANSI-aligned quality helps support accurate work and dependable results on tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.