Shop GENIUS TOOLS
Create Account
1/4in Dr. 2.5mm Hex Bit Socket 140mmL
- Mfr # 208+2625
- Zoro # G623579669
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2625
- Zoro #
- G623579669
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 2.5mm Size 1/4 Inch Drive 140mm Length Durable Steel - 208+2625 Professional Hex Bit Socket This 2.5mm hex bit socket is built for controlled, repeatable fastening where a precise hex fit matters. With a 1/4in drive and 140mm overall length, it helps reach fasteners located deeper in assemblies while maintaining consistent engagement. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it is intended for professional-grade use and long-term tool organization, with the size permanently stamped for quick identification. Key Benefits 2.5mm hex bit size supports precise fit and reduces fastener stripping. 1/4in drive interface pairs with common ratchets and driver handles. 140mm overall length provides added reach into tight or recessed areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking improves tool organization and faster selection. Securely attached yet interchangeable bit design supports reliable, flexible service work. Designed for professional technicians and serious tool users, this socket combines a long-reach profile with a clearly marked, corrosion-resistant steel build. It's a practical choice for maintaining consistency across repetitive fastening tasks while keeping identification straightforward in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.