Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Star Bit Socket 100mmL
- Mfr # 208+6525
- Zoro # G923579222
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6525
- Zoro #
- G923579222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T25 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6525 Star Bit Socket This T25 star bit socket is built for consistent fit and controlled torque on star fasteners. With a 1/4 inch drive and 100mm overall length, it helps reach recessed hardware while keeping handling stable and predictable. Manufactured from high speed steel for strength, durability, and anti-corrosive performance, it is designed to meet the day-to-day demands of professional technicians. Permanent size stamping supports faster identification and cleaner tool organization. Key Benefits T25 star bit socket profile provides a secure fit and reduced cam-out. 1/4 inch drive interfaces with common ratchets, extensions, and torque tools. 100mm overall length supports access to fasteners in deeper or tighter areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size marking improves identification and tool organization on the job. Bit is securely attached yet interchangeable for practical service and flexibility. What's Included 1pc star bit socket, T25, 1/4 inch drive, 100mm length (SKU: 208+6525) Genius Tools Star Bit Socket T25 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6525 is a professional-grade option for technicians who need dependable engagement on star fasteners. Its durable steel build, clear markings, and ANSI-aligned quality make it a straightforward, long-service addition to a 1/4 inch drive tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.