Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Hex Bit socket
- Mfr # 272804
- Zoro # G323579006
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272804
- Zoro #
- G323579006
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 1/8 Inch Size 1/4 Inch Drive Durable Chrome Finish - 272804, Hex Bit Hand Socket This hex head hand socket is built for controlled fastening with a 1/8in hex bit in a compact, technician-friendly format. Designed around a 1/4in drive, it fits common ratchets and drivers while keeping the overall length short for access in tighter working areas. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is made to hold up under frequent shop use. The durable chrome finish supports long-term service, and permanently stamped size markings make identification quick when organizing or selecting sockets. Key Benefits 1/8in hex head hand socket provides a secure, consistent bit-to-fastener fit. 1/4in drive size matches common ratchets, extensions, and hand drivers. 26mm overall length (1.02in) helps reach fasteners in compact spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Durable chrome finish supports repeated use while resisting corrosion over time. Stamped size markings stay readable for fast selection and organized storage. Meets or exceeds ANSI standards for reliable performance in professional environments. Bit sockets are securely attached while remaining interchangeable, supporting flexible setup without sacrificing stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.