Shop GENIUS TOOLS
Create Account
3/8in Drive M13 Ribe Bit Socket 110mmL
- Mfr # 344+9413
- Zoro # G723579361
product price:Â
$
22.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344+9413
- Zoro #
- G723579361
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M13 Size 3/8 Inch Drive 110mm Length Durable Steel - 344+9413 Professional Bit Socket This 3/8 inch drive M13 Ribe bit socket is built for consistent fit, reach, and durability in professional toolkits. With a 110mm (4.33 inch) overall length, it helps access fasteners where shorter bit sockets may not reach. Made from High Speed Steel, it delivers high strength with anti-corrosive properties to resist rust and wear. Clear, stamped size markings support faster identification during service and reduce the chance of grabbing the wrong socket. Key Benefits 3/8 inch drive M13 Ribe bit socket for precise, repeatable engagement. 110mm (4.33 inch) overall length improves reach in tight work areas. High Speed Steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist rust and maintain consistent performance over time. Permanently stamped size markings make identification quick and reduce tool sorting time. Securely attached, interchangeable bit design built for rigorous professional technician use. Designed for heavy, repeated use, this bit socket focuses on reliability: strong steel, corrosion resistance, and clear sizing for organized workflow. It is engineered to stay effective under demanding conditions while maintaining the fit and durability expected from professional-grade hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.