Shop GENIUS TOOLS
Create Account
3/8in SAE Hex Nut Driver 180mmL
- Mfr # 594724
- Zoro # G823582827
original price:Â $7.66 , new price: $6.89 , 10 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594724
- Zoro #
- G823582827
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 3/8 Inch SAE Drive, 180mm Length, Durable Construction - 594724 Professional Hand Tool This 3/8in SAE hex nut driver is built for consistent fit, controlled turning, and dependable durability in professional hand tool kits. Its 180mm overall length supports reach and handling balance when working around fasteners in tight or recessed areas. Made from Chromium-vanadium steel alloy, the shaft is designed for strength and corrosion resistance. A treated shaft and a hard impact plastic handle support long-term service life, while the corrosion-resistant hex nut holder helps maintain secure engagement during use. Key Benefits 3/8in SAE hex nut driver tip supports reliable fit and controlled turning. 180mm overall length balances reach and leverage for everyday fastening tasks. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive materials help protect the tool in demanding shop environments. Treated shaft increases strength for tough applications and long service life. Ergonomic hard impact plastic handle improves grip comfort and handling control. Meets or exceeds ANSI standards for performance expectations in professional settings. Designed for professional technicians, this nut driver combines durable materials with a practical, ergonomic build.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.