Shop GENIUS TOOLS

20 Pc. Metric SAE Hex Nut Driver

  • Mfr # ND-020MS
  • Zoro # G825062211

product price: 
$
44.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND-020MS
Zoro #
G825062211
UPC #
193016146456
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Nut Driver Set 20 Piece Metric & SAE Assortment Chrome Vanadium Steel Ergonomic Handles - ND-020MS, Hex Nut Driver Set This 20-piece hex nut driver set combines Metric and SAE sizes to cover common fastener needs in one organized kit. Built for professional technicians, it focuses on fit, durability, and comfortable daily handling while staying easy to store and transport. Made from chrome vanadium steel alloy for strength and anti-corrosive properties, the drivers are designed for consistent performance in demanding environments. Key Benefits 20-piece Metric and SAE assortment supports a wide range of hex fasteners. Chrome vanadium steel alloy delivers strength, durability, and corrosion resistance. Ergonomic handles improve grip control during repetitive fastening and loosening. Precision fit helps reduce rounding, stripping, and fastener damage. 140mm driver length balances reach and control in tighter access areas. Meets or exceeds ANSI standards for dependable, professional-grade performance. Blow case keeps sizes organized for faster selection and reduced tool loss. What's Included Hex Nut Drivers 4 - 14mm, 140mmL (12pcs) Hex Nut Drivers 3/16 in - 1/2 in, 140mmL (7pcs) 1/4 in Hex Standard Ratcheting Screwdriver Blow Case SKU: ND-020MS. With both Metric and SAE coverage in a single blow case, this set supports efficient service work where fast size changes matter.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.