Shop GENIUS TOOLS
Create Account
6mm Wobble Hex Screwdriver 180mmL
- Mfr # 593+4736
- Zoro # G323579846
original price:Â $9.14 , new price: $8.23 , 9 percent off
new price:Â
$
8.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+4736
- Zoro #
- G323579846
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 6mm Wobble Drive 180mm Length Precision Hand Tool - 593+4736, Professional Hex Screwdriver This 6mm wobble hex screwdriver is built for precise fastening and controlled torque in professional toolkits. The 180mm overall length provides practical reach, while the wobble drive design helps access fasteners that are slightly off-axis. Constructed from Chromium-vanadium Steel Alloy with a treated shaft, it is designed for strength, durability, and anti-corrosive performance. An ergonomic hard impact plastic handle supports a secure grip during repetitive tasks and extended use. Key Benefits 6mm wobble hex screwdriver design improves access in tight working angles. 180mm overall length balances reach and control for precise fastening. Chromium-vanadium steel alloy provides high strength and corrosion resistance. Treated shaft increases durability for demanding, heavy-duty applications. Ergonomic hard impact plastic handle supports comfort and confident grip. Meets or exceeds American National Standards Institute (ANSI) requirements. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.