Shop GENIUS TOOLS
Create Account
3/8in Wobble Hex Screwdriver 225mmL
- Mfr # 595+5824
- Zoro # G623581365
product price:Â
$
19.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+5824
- Zoro #
- G623581365
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/8 Inch Drive Wobble Style 225mm Length Durable Design - 595+5824 Professional Hand Tool This 3/8in wobble hex screwdriver is built for controlled fastening and better access when straight-on alignment is difficult. The 225mm overall length helps balance reach and handling, while the wobble style improves versatility in confined work areas. Constructed from Chromium-vanadium Steel Alloy with anti-corrosive properties, it's designed for long-term durability. A treated shaft increases strength for demanding applications, and the ergonomic hard impact plastic handle supports a secure grip and consistent control. Key Benefits 3/8in wobble hex design improves access when straight alignment is limited. 225mm overall length balances reach and maneuverability for everyday service tasks. Chromium-vanadium Steel Alloy delivers high strength with anti-corrosive protection. Treated shaft enhances durability for tough applications and long service life. Ergonomic hard impact plastic handle offers a secure, comfortable working grip. Meets or exceeds ANSI standards for quality and performance expectations. SKU 595+5824 is professional grade, designed for technicians who expect reliable performance under repeated, heavy use. The combination of wobble-style flexibility, durable alloy construction, and an impact-resistant handle makes it a practical choice for maintaining consistency and control across demanding fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.