Shop GENIUS TOOLS
Create Account
1/8in Hex Screwdriver 145mmL
- Mfr # 592+3608
- Zoro # G423578961
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+3608
- Zoro #
- G423578961
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/8 Inch Drive Precision 145mm Length Ergonomic Handle - 592+3608 Professional Hex Screwdriver This 1/8in hex screwdriver is built for controlled, repeatable fastening where a small hex drive and a comfortable grip matter. With a 145mm overall length, it supports precision handling while still offering a sturdy, professional feel in the hand. The shaft is made from chromium-vanadium steel alloy to provide high strength and anti-corrosive properties. A treated, heavy duty shaft design helps maintain durability under frequent use, while the hard impact plastic handle is shaped for an ergonomic, secure hold. Key Benefits 1/8in hex screwdriver design supports precise fastening and consistent driver engagement. 145mm overall length balances reach, control, and compact handling in tight areas. Chromium-vanadium steel alloy provides strength with anti-corrosive performance. Treated shaft construction increases durability for demanding, repeated professional use. Ergonomic hard impact plastic handle improves grip and reduces slip. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is intended to perform over a lifetime of heavy use. It combines a durable alloy shaft, a treated heavy duty build, and an ergonomic handle to support accuracy and reliability in daily shop work and precision fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.