Shop GENIUS TOOLS
Create Account
T-5 Micro-Tech star Screwdriver 150mmL
- Mfr # 521505
- Zoro # G023580951
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521505
- Zoro #
- G023580951
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-5 Micro-Tech Precision 150mm Length Ergonomic Handle - 521505 Micro-Tech Precision Screwdriver This T-5 Micro-Tech star screwdriver is built for controlled, accurate work on small star fasteners. With an overall length of 155mm (6.1 inches), it provides reach without sacrificing the fine handling needed for precision fastening tasks. Made from High Speed Steel for strength and durability, the tool is designed to resist corrosion and hold up to repeated professional use. A precision-machined tip helps maintain reliable engagement on fasteners, while the ergonomic handle supports a firm, stable grip. Key Benefits T-5 Micro-Tech star tip supports accurate engagement on small fasteners. Overall length 155mm (6.1 inches) balances reach and precise control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip helps reduce cam-out and accidental fastener damage. Ergonomic handle shape improves grip security and reduces hand fatigue. Meets or exceeds ANSI standards for quality and consistency. SKU: 521505. Designed for professional technicians, this Micro-Tech screwdriver emphasizes tip accuracy, material durability, and comfortable handling for repeatable results. It's a dependable choice when careful fastener engagement and consistent performance matter across long-term, heavy-use shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.