Shop GENIUS TOOLS
Create Account
1/16in L-Shaped Hex Wrench 45mmL
- Mfr # 590504
- Zoro # G423580247
product price:Â
$
1.65
/ea
Sold in multiples of 4 for
$6.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590504
- Zoro #
- G423580247
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 1/16 Inch Drive 53mm Length Durable Steel - 590504, L-Key Hex Wrench This 1/16in L-shaped hex wrench is built for controlled turning and accurate fit on small hex fasteners. The compact L-key profile helps you work in tight areas while still providing solid leverage for adjustments and service work. Manufactured from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core performance. Clear, stamped size markings support faster tool selection and long-term identification in a professional toolbox. Key Benefits 1/16in L-shaped hex key supports precise control on small fasteners. 53mm length helps access tight spaces without sacrificing usable leverage. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in daily shop conditions. Oil-quenched heat treatment creates a tough exterior and strong inner core. Stamped size marking enables quick identification and improved tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Its durable steel construction and permanent size identification help keep your work efficient and your tool set organized over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.