Shop GENIUS TOOLS
Create Account
17mm L-Shaped Hex Wrench 310mmL
- Mfr # 573117L
- Zoro # G823583787
original price:Â $22.63 , new price: $20.37 , 9 percent off
new price:Â
$
20.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573117L
- Zoro #
- G823583787
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 17mm Extra Long 310mm Length Durable Steel - 573117L Professional Hex Key Wrench This 17mm L-shaped hex wrench is built for professional technicians who need added reach and leverage. The extra-long 310mm body helps access recessed or hard-to-reach fasteners while maintaining controlled engagement. Made from chromium-vanadium steel alloy, it is engineered for strength and long-term durability with anti-corrosive properties. Heat treatment through oil quenching creates a tough exterior and a strong inner core for demanding, repeated use. Key Benefits 17mm L-shaped hex key design for secure fit and dependable turning. Extra-long 310mm length helps reach fasteners in tight, awkward spaces. Overall length 320mm (12.6 inches) for added leverage and control. Chromium-vanadium steel alloy provides high strength and anti-corrosive performance. Oil-quenched heat treatment delivers durable exterior and strong inner core. Stamped size markings support fast identification and consistent tool organization. Meets or exceeds ANSI standards for professional-grade quality expectations. SKU: 573117L. Its material, heat treatment, and clear size identification make it a practical choice for routine maintenance and precision work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.