Shop GENIUS TOOLS
Create Account
1/16in L-Shaped Wobble Hex Wrench 88mmL
- Mfr # 590904B
- Zoro # G523584374
product price:Â
$
3.76
/ea
Sold in multiples of 2 for
$7.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590904B
- Zoro #
- G523584374
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 1/16 Inch Drive 88mm Length Precision Hand Tool - 590904B (Hex Key Wrench) This L-shaped wobble hex wrench is built for controlled engagement in tight, hard-to-reach fasteners where straight access is limited. The wobble-style hex end helps improve approach angles while maintaining the compact leverage of an L-key format. Manufactured from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong inner core durability for long-term professional service. Size markings are stamped for fast, reliable identification during tool selection and organization. Key Benefits 1/16in L-shaped wobble hex design helps reach tight and offset fasteners. Overall length 90mm (3.54 inches) balances access, control, and handling. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment creates a tough exterior and strong inner core. Stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance and quality. SKU: 590904B. Designed for professional technicians, this precision hex key wrench supports repeated heavy use while staying easy to identify and dependable in demanding environments. Its material choice, heat treatment, and ANSI-aligned build focus on longevity, resistance to corrosion, and reliable fit in small hex fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.