Shop GENIUS TOOLS
Create Account
1/16in L-Shaped Hex Wrench 88mmL
- Mfr # 590904L
- Zoro # G823582780
product price:Â
$
3.11
/ea
Sold in multiples of 3 for
$9.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590904L
- Zoro #
- G823582780
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 1/16 Inch Drive 88mm Length Durable Steel Precision Hand Tool - 590904L Professional Hex Key Wrench This 1/16in L-shaped hex wrench is built for controlled, precise turning in tight or detailed work. With an overall length of 90mm (3.54 inches), it balances reach and leverage while staying compact for toolboxes and organized kits. Manufactured from Chromium-vanadium steel alloy for strength and anti-corrosive protection, it is heat treated through oil quenching to create a tough exterior and a strong inner core. The size is permanently stamped for quick identification, helping keep workflows efficient. Key Benefits 1/16in L-shaped hex wrench suited for precise adjustments and controlled torque. 90mm (3.54in) overall length balances reach, access, and handling control. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Oil-quenched heat treatment creates tough exterior with superior inner core strength. Permanently stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, consistent professional performance. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use while maintaining dependable fit and durability. A straightforward, organized design-paired with corrosion resistance and verified ANSI compliance-makes it a reliable choice for precision hex fastener work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.