Shop GENIUS TOOLS
Create Account
3/32in L-Shaped Hex Wrench 110mmL
- Mfr # 591106L
- Zoro # G923583991
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591106L
- Zoro #
- G923583991
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 3/32 Inch Drive 110mm Length Durable Steel - 591106L L-Shaped Hex Key Wrench This 3/32in L-shaped hex wrench is built for controlled turning and steady leverage in tight-access fasteners. With a 110mm length and an overall length of 112mm (4.41 inches), it balances reach and handling for precise hex-drive work. Made from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. The wrench is heat treated through oil quenching to create a tough exterior with superior inner core strength, supporting long-term professional use. Key Benefits 3/32in L-shaped hex key profile helps reach tight spaces and corners. 112mm overall length provides practical reach while maintaining precise control. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help resist rust and maintain a clean tool surface. Heat treated via oil quenching for tough exterior and strong inner core. Size markings are stamped for permanent, fast identification during tool selection. Meets or exceeds ANSI standards for consistent tool performance and quality. Designed and made for professional technicians, this hex wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.