Shop GENIUS TOOLS
Create Account
1.5mm L-Shaped Hex Wrench 45mmL
- Mfr # 570515
- Zoro # G023582320
product price:Â
$
1.63
/ea
Sold in multiples of 4 for
$6.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570515
- Zoro #
- G023582320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 1.5mm L-Shaped 45mm Length Precision Hand Tool - 570515 - L-Shaped Hex Key Wrench This 1.5mm L-shaped hex wrench is built for controlled turning in tight access points where a compact key wrench matters. With a 45mm overall length (1.77 inches), it offers a balance of reach and handling for precise fastener engagement. Constructed from Chromium-vanadium steel alloy and finished with a heat-treated, oil-quenched process, it is engineered for strength, durability, and anti-corrosive performance. Permanently stamped sizing supports quick identification during tool organization and repeat jobs. Key Benefits 1.5mm L-shaped hex key profile helps access fasteners in tight spaces. 45mm overall length supports controlled leverage without overextending hand position. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Size is stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for consistent, reliable professional tool performance. SKU 570515 is designed and made for professional technicians and long-term heavy use. Its compact 45mm format, stamped size marking, and durable alloy construction make it a dependable choice when accuracy, tool longevity, and corrosion resistance are priorities in a precision hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.