Shop GENIUS TOOLS
Create Account
T-15 L-Shaped Tamperproof Star Wrench 90mmL
- Mfr # 580915T
- Zoro # G223584261
product price:Â
$
4.13
/ea
Sold in multiples of 2 for
$8.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580915T
- Zoro #
- G223584261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-15 Size 90mm Length Precision Drive Durable Steel - 580915T Tamperproof Star Key Wrench This T-15 L-shaped tamperproof star key wrench is built for controlled fastening where tamperproof star hardware is used. Its 90mm overall length provides compact reach and leverage for tight access points, while the stamped size marking supports quick identification in a professional tool setup. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching creates a tough exterior with a strong inner core for long-term shop use. Key Benefits T-15 tamperproof star key profile supports secure engagement on tamper-resistant fasteners. 90mm overall length balances access, leverage, and fingertip control in confined spaces. Chromium-vanadium steel alloy construction provides strength with anti-corrosive resistance. Oil-quenched heat treatment builds a tough exterior and durable core strength. L-shaped design helps transfer torque efficiently while maintaining stable hand positioning. Size is permanently stamped for fast, reliable identification during tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed for professional technicians, it is made to withstand heavy use while maintaining dependable fit and performance on tamperproof star fasteners over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.