Shop GENIUS TOOLS
Create Account
7/16in L-Shaped Hex Wrench 118mmL
- Mfr # 591328
- Zoro # G023583921
product price:Â
$
4.67
/ea
Sold in multiples of 2 for
$9.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591328
- Zoro #
- G023583921
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 7/16 Inch Drive 125mm Length Durable Steel - 591328 Professional Hex Key Wrench This 7/16in L-shaped hex wrench is built for professional technicians who need consistent fit, strength, and long service life. The 125mm length is designed to balance access and control, while the stamped size marking supports fast identification in a busy tool setup. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it delivers a tough exterior with strong inner core performance. Anti-corrosive properties help the wrench stay reliable in demanding shop conditions, and it meets or exceeds ANSI standards. Key Benefits 7/16in L-shaped hex key design supports secure engagement on hex fasteners. 125mm length provides practical reach and leverage without sacrificing control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust for dependable performance over time. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for trusted professional-grade shop use. Its material quality, heat treatment, and clear size identification make it a dependable choice for technicians who value consistent performance and durable steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.