Shop GENIUS TOOLS
Create Account
1/4in Dr. 8mm Hand Socket
- Mfr # 222508
- Zoro # G623578808
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222508
- Zoro #
- G623578808
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 8mm 1/4 Inch Drive High-Quality Chrome Vanadium Steel - 222508, 6-Point Hand Socket SKU: 222508. This 8mm, 6-point hand socket is built for consistent fit and dependable torque transfer on compatible 1/4in drive tools. The compact 25mm (0.98in) overall length helps maintain control while working in tighter areas where longer sockets can be cumbersome. Manufactured from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds further corrosion resistance and a clean, professional appearance, while the permanently stamped size marking supports fast identification during tool selection and organization. Key Benefits 8mm 6-point profile helps reduce slippage and fastener rounding. 1/4in drive size supports broad compatibility with common hand tools. 25mm overall length improves access and control in tight working spaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and maintains a professional surface. Stamped size marking enables quick, permanent identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while delivering strong value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.