Shop GENIUS TOOLS
Create Account
27mm Hex Shank, 1 1/16in Hex Screwdriver Bit
- Mfr # 3968
- Zoro # G423582722
original price:Â $19.96 , new price: $17.96 , 10 percent off
new price:Â
$
17.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3968
- Zoro #
- G423582722
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 27mm Hex Shank, 1 1/16 Inch Hex Drive, Durable Steel Construction - 3968 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for technicians who need reliable fit and long-term durability in daily service work. It features a 27mm hex shank with a 1 1/16in hex drive and an overall length of 55mm (2.17 inches), making it a compact, precise option for demanding tool setups. Manufactured from Chromium Molybdenum Alloy Steel, the bit is engineered for high strength and durability, with anti-corrosive properties to help it hold up in harsh shop environments. Heat treatment adds a tough exterior and a strong inner core for consistent performance over a lifetime of heavy use. Key Benefits 27mm hex shank and 1 1/16 inch hex drive for secure engagement. 55mm (2.17 inch) overall length supports compact access and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in tough environments. Heat-treated design provides a tough exterior and strong inner core. Stamped size markings enable quick, permanent identification for better organization. Meets or exceeds ANSI standards for dependable professional-grade performance. With clear size markings and robust steel construction, it stays easy to identify and dependable to use, job after job, without compromising strength or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.