11mm Hex Shank, 11mm Hex Screwdriver Bit 160mmL
- Mfr # 2751
- Zoro # G323582532
original price:Â $15.98 , new price: $14.38 , 10 percent off
new price:Â
$
14.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2751
- Zoro #
- G323582532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11mm Size, Hex Shank, 160mm Length, Durable Steel Construction - 2751 Professional Hex Screwdriver Bit This 11mm hex screwdriver bit is built for controlled fastening where added reach helps access recessed or obstructed fasteners. With a 160mm (6.3 inch) overall length and 11mm hex shank, it's suited to professional hand tool setups that demand consistent fit and dependable strength. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to handle repeated use while resisting corrosion. Permanent size stamping supports fast identification during tool organization and workflow. Key Benefits 11mm hex shank and 11mm bit size for secure engagement. 160mm overall length adds reach while maintaining stable, controlled handling. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Heat-treated design provides durable exterior and superior inner core strength. Stamped size markings support quick identification and consistent tool organization. SKU 2751 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of precise sizing, heat-treated High Speed Steel, and clear identification markings helps reduce downtime and improves consistency when working across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.