Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 5/16in Wobble Hex Bit 30mmL
- Mfr # 5120
- Zoro # G023582672
product price:Â
$
2.26
/ea
Sold in multiples of 3 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5120
- Zoro #
- G023582672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 5/16 Inch Hex Shank, 5/16 Inch Drive, 30mm Length, Durable Construction - 5120 Wobble Hex Driver Bit This wobble hex driver bit is built for controlled fastener engagement when access is limited. With a 5/16in hex shank and 5/16in drive sizing, it fits compatible drivers and bit holders while keeping the overall profile compact at 30mm (1.18in). Constructed from High Speed Steel and heat treated for a durable exterior and strong inner core, it is designed to hold up under repeated professional use. Stamped size markings support faster identification in tool trays and drawers, helping keep setups organized and consistent. Key Benefits 5/16in hex shank with wobble design improves access in tight spaces. 30mm (1.18in) overall length keeps the setup compact and maneuverable. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Heat-treated build delivers tough exterior wear resistance and strong inner core. Size is stamped for quick, permanent identification during tool organization. Meets or exceeds ANSI standards for quality and dimensional consistency. SKU 5120 is engineered for technicians who need dependable fit and consistent performance from a wobble hex bit. Its material selection, heat treatment, and stamped sizing are focused on longevity and workflow efficiency, while ANSI compliance supports confidence in everyday professional service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.