Shop GENIUS TOOLS
Create Account
11mm Hex Shank, 11mm Hex Screwdriver Bit 30mmL
- Mfr # 2151
- Zoro # G123579206
product price:Â
$
4.08
/ea
Sold in multiples of 2 for
$8.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151
- Zoro #
- G123579206
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11mm Size, Hex Shank, 30mm Length, Precision Fit, Durable Construction - 2151, Hex Screwdriver Bit This 11mm metric hex screwdriver bit is built for accurate fastening with an 11mm hex shank and a compact 30mm overall length. The precision fit helps maintain consistent engagement on compatible hex fasteners, especially where access is limited. Manufactured from High-Speed Steel for strength and durability, it also features anti-corrosive properties to support dependable service life. Permanent size stamping keeps identification clear in drawers, cases, and mixed bit sets. Key Benefits 11mm metric hex screwdriver bit with matching 11mm hex shank. 30mm (1.18 in.) overall length supports work in tight spaces. High-Speed Steel construction provides high strength and lasting durability. Anti-corrosive properties help resist rust and premature surface wear. Permanently stamped size marking enables quick, reliable identification during setup. Meets or exceeds American National Standards Institute (ANSI) quality standards. Designed for professional hand tool organization and consistent performance, this bit pairs straightforward specifications with durable materials and recognized ANSI compliance. The stamped size marking reduces downtime when selecting the right bit, while the High-Speed Steel body supports repeated use without compromising fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.