Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #3 Philips Screwdriver Bit 125mmL
- Mfr # 1603
- Zoro # G623579423
product price:Â
$
8.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1603
- Zoro #
- G623579423
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #3 Size, 1/4 Inch Hex Shank Drive, 125mm Length, Durable Construction - 1603, Professional Screwdriver Bit This #3 Phillips screwdriver bit is built for consistent engagement and controlled driving with a 1/4in hex shank interface. The 125mm overall length helps balance reach and handling while keeping the bit stable in tool holders. Manufactured from High Speed Steel and heat treated for a tough exterior with strong core support, it is designed to withstand demanding, repeated use. Size markings are stamped for quick identification and organized storage across mixed bit sets. Key Benefits #3 Phillips tip supports secure fit to reduce cam-out during driving. 1/4in hex shank drive provides broad compatibility with bit holders and tools. 125mm overall length offers added reach while maintaining good control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and professional performance. Designed for professional technicians and heavy-use environments, this bit focuses on durability, identification, and reliable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.