Shop GENIUS TOOLS
Create Account
11mm L-Shaped Hex Wrench 118mmL
- Mfr # 571211
- Zoro # G123584415
product price:Â
$
4.43
/ea
Sold in multiples of 2 for
$8.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571211
- Zoro #
- G123584415
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 11mm Metric Drive 118mm Length Durable Steel - 571211 Professional Hex Key Wrench This 11mm L-shaped hex wrench is built for controlled turning force and dependable fit on metric hex fasteners. The 118mm overall length (4.65 inches) provides practical reach while keeping handling precise in tighter work areas. Made from chromium-vanadium steel alloy and finished for anti-corrosion performance, it's designed for long service life in professional toolkits. The wrench is also heat treated through oil quenching to support a durable exterior and strong inner core. Key Benefits 11mm L-shaped hex key wrench for accurate engagement on metric fasteners. 118mm (4.65 inch) overall length balances reach, leverage, and control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. Oil-quenched heat treatment supports tough exterior and reinforced core strength. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. Designed for professional technicians and heavy, repeated use, this wrench focuses on durability, clear size identification, and reliable manufacturing quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.