Shop GENIUS TOOLS
Create Account
5/64in L-Shaped Wobble Hex Wrench 98mmL
- Mfr # 591005B
- Zoro # G023579146
product price:Â
$
3.76
/ea
Sold in multiples of 2 for
$7.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591005B
- Zoro #
- G023579146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 5/64 Inch Drive, 98mm Length, Precision S2 Steel, Durable and Versatile - 591005B, Professional Hex Key Wrench SKU: 591005B. This 5/64in L-shaped wobble hex wrench is built for controlled fastening where access and alignment are limited. The 98mm length and wobble-hex design help you work efficiently around obstacles while keeping a secure, stable fit on hex fasteners. Designed for professional technicians, it combines strength-focused construction with practical identification features, supporting consistent results in repetitive shop work. Sizes are stamped for quick selection, and the wrench is engineered for long-term durability under heavy use. Key Benefits 5/64in wobble hex tip helps reach fasteners at slight working angles. L-shaped profile improves leverage and control in compact service areas. 98mm length supports access while maintaining precise hand feel. Heat treated through oil quenching for tough exterior and strong core. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive protection. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Built to handle demanding daily use, this hex key wrench balances durability, corrosion resistance, and easy identification in a compact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.