Shop GENIUS TOOLS
Create Account
6mm Metric Long Hex Nut Driver With Magnet 245mmL
- Mfr # 593656
- Zoro # G023582573
product price:Â
$
13.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593656
- Zoro #
- G023582573
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 6mm Metric Long Magnetic Tip 245mm Length - 593656 Professional Hand Tool This metric long hex nut driver is built for controlled fastening where a secure hold and extra reach matter. The magnetic tip helps retain fasteners during placement and removal, while the long shaft supports access in tighter or recessed areas. Constructed from Chromium-vanadium Steel Alloy with anti-corrosive properties, it is designed for strength and durability in frequent, demanding use. The ergonomic hard impact plastic handle supports comfort and control, paired with a corrosion-resistant hex nut holder for reliable fit and longevity. Key Benefits 6mm metric long hex nut driver with magnetic tip for fastener retention. Long 245mm length supports better reach into recessed or confined locations. Chromium-vanadium steel alloy construction for strength and long-term durability. Anti-corrosive properties help resist wear in tough shop environments. Treated shaft increases strength for heavy-duty applications and frequent use. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU 593656 is designed and made for professional technicians, combining a durable alloy shaft, magnetic fastener control, and a comfortable handle for repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.