Shop GENIUS TOOLS
Create Account
11mm Metric Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594661
- Zoro # G523581656
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594661
- Zoro #
- G523581656
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Hex Nut Driver 11mm Metric Magnetic Tip 260mm Length - 594661 Professional Hand Tool This 11mm metric long hex nut driver is built for controlled fastening where extra reach matters. The 260mm overall length helps access recessed hardware, while the magnetic tip supports nut retention during positioning and turning. Constructed from Chromium-vanadium Steel Alloy with anti-corrosive properties, it is designed for strength, durability, and long service life. A treated shaft and a corrosion-resistant hex nut holder support demanding daily use, and the ergonomic hard impact plastic handle is made for a secure, comfortable grip. Key Benefits 11mm long hex nut driver with magnetic tip for secure nut retention. 260mm overall length improves reach into recessed or hard-to-access locations. Chromium-vanadium Steel Alloy provides high strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long-term heavy use. Ergonomic hard impact plastic handle supports comfort and reliable control. Corrosion-resistant hex nut holder helps maintain consistent fit and performance. Meets or exceeds ANSI standards for safety and performance expectations. Engineered as a professional-grade hand tool, this driver is made for technicians who need dependable fit, reach, and durability in an 11mm metric size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.