9mm Metric Long Hex Nut Driver 260mmL
- Mfr # 594859
- Zoro # G523583810
product price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594859
- Zoro #
- G523583810
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Nut Driver 9mm Metric Long Shaft 260mm Length Chrome Vanadium Steel - 594859 Professional Hand Tool This 9mm metric long shaft nut driver is built for controlled fastening where extra reach is needed. The 260mm overall length helps access recessed hex fasteners, while the ergonomic hard impact plastic handle supports a secure grip during repetitive work. Made from chromium-vanadium steel alloy, the shaft is engineered for strength and long service life, with anti-corrosive properties to help maintain performance over time. A corrosion-resistant hex nut holder and treated shaft support durability in demanding shop conditions. Key Benefits 9mm long hex nut driver design reaches fasteners in deeper or obstructed areas. 260mm overall length balances added reach with stable control and handling. Chromium-vanadium steel alloy construction provides high strength and durability. Anti-corrosive properties help protect the tool body during long-term use. Treated shaft increases strength for tough applications and heavy-duty workloads. Ergonomic hard impact plastic handle improves comfort and reduces hand fatigue. SKU: 594859. Designed for professional technicians, this nut driver focuses on durability, reach, and dependable fit. The combination of a long shaft, corrosion-resistant components, and a heavy-duty treated shaft supports consistent results across frequent, high-use fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.