Shop GENIUS TOOLS
Create Account
12mm Metric Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594662
- Zoro # G223584407
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594662
- Zoro #
- G223584407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 12mm Metric Long Magnetic Tip 260mm Length - 594662, Long Hex Nut Driver This 12mm metric long hex nut driver is built for controlled fastening where extra reach helps. The 260mm overall length supports access while maintaining hand control, and the magnetic tip helps keep the fastener seated during positioning and turning. Made from Chromium-vanadium Steel Alloy, the shaft is designed for high strength, durability, and anti-corrosive properties. A treated shaft and corrosion-resistant hex nut holder support long-term use, while the ergonomic hard impact plastic handle is shaped for a secure, steady grip. Key Benefits 12mm long hex nut driver with magnetic tip helps retain fasteners. 260mm overall length provides reach while maintaining control in hand. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases strength for tough applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Corrosion-resistant hex nut holder supports reliable fit and long-term durability. SKU 594662 is designed and made for professional technicians and sustained heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.