Metric Combination Ratcheting Wrenches 8mm
- Mfr # 768508
- Zoro # G923584653
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768508
- Zoro #
- G923584653
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 8mm Metric Size Chrome Vanadium Steel Dual End Open and Ratcheting Box Drive - 768508 Combination Ratcheting Wrench This 8mm metric combination ratcheting wrench is built for fastener work where both access and speed matter. The dual-end layout pairs an open end for quick positioning with a ratcheting box end to keep turns moving with minimal repositioning. Made from chromium-vanadium steel alloy, it is forged and heat treated for strength and long-term durability. With an overall length of 136mm (5.35 inches), it offers compact reach for tighter working areas while maintaining a professional-grade feel. Key Benefits 8mm metric combination design: open end and ratcheting box end versatility. Ratcheting box end helps work efficiently with fewer tool repositioning steps. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Forged and heat treated construction supports durability under heavy professional use. 136mm (5.35-inch) overall length balances control and access in tight spaces. Size is stamped for permanent, quick identification during tool organization. Designed for professional technicians, this wrench focuses on durability, identification, and consistent performance. The compact length improves maneuverability, while the forged chrome vanadium build supports repeated use. Clear size marking helps reduce downtime when selecting tools across a metric set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.