Shop GENIUS TOOLS
Create Account
11PC 1/4in Dr. Metric Deep Hand Socket Set
- Mfr # GD-211M
- Zoro # G123580950
original price:Â $15.71 , new price: $14.14 , 9 percent off
new price:Â
$
14.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-211M
- Zoro #
- G123580950
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools 11 Piece Metric Deep Socket Set 1/4 Inch Drive High-Strength Hand Tool Set - GD-211M (Metric Deep Socket Set) SKU: GD-211M. This 1/4in drive metric deep socket set is built for organized, repeatable fastening work where extra socket depth helps reach recessed hardware. The set includes a socket holder to keep pieces arranged and ready for service. Made from Chromium-vanadium Steel Alloy, the sockets are designed for high strength and durability with anti-corrosive properties. Hard stamped size markings provide permanent identification that won't rub off, supporting faster selection during routine work. Key Benefits 11-piece 1/4in drive metric deep socket selection supports common small fasteners. Deep socket profile improves access to recessed nuts, bolts, and threaded studs. Chromium-vanadium Steel Alloy construction delivers high strength and durable service life. Anti-corrosive properties help resist wear from moisture, oils, and shop conditions. Hard stamped sizes remain readable over time for quick, accurate identification. Socket holder keeps tools organized, protected, and easy to transport between jobs. What's Included 1/4in Dr. 6 pt. Metric Deep Hand Socket 225204 4mm Deep Hand Socket 50mmL 225205 5mm Deep Hand Socket 50mmL 2252055 5.5mm Deep Hand Socket 50mmL 225206 6mm Deep Hand Socket 50mmL 225207 7mm Deep Hand Socket 50mmL 225208 8mm Deep Hand Socket 50mmL 225209 9mm Deep Hand Socket 50mmL 225210 10mm Deep Hand Socket 50mmL 225211 11mm Deep Hand Socket 50mmL 225212 12mm Deep Hand Socket 50mmL 225213 13mm Deep Hand Socket 50mmL Socket Holder This set is designed and made for professional technicians and built to perform over a lifetime of heavy use. With clear size markings, a durable alloy build, and a dedicated holder for storage and arrangement, it supports efficient work habits in the shop or on the go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.