Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/2in Deep Impact Socket
- Mfr # 669580
- Zoro # G123584675
original price:Â $116.07 , new price: $104.46 , 10 percent off
new price:Â
$
104.46
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669580
- Zoro #
- G123584675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/2 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669580 Impact Socket This 3/4in drive, 2 1/2in deep impact socket is built for high-torque fastening and removal where strength and fit matter. With a 105mm (4.13in) overall length, it provides added reach while maintaining a compact, shop-friendly profile for daily professional service work. Manufactured from Chromium Molybdenum alloy steel and finished in a matte black oxide coating, it's designed to resist corrosion and handle repeated impact use. Permanent size stamping supports quick identification in tool storage and on the job. Key Benefits 3/4in drive with 2 1/2in deep profile for heavy-duty impact applications. 105mm (4.13in) overall length balances access, reach, and control. Chromium Molybdenum alloy steel construction delivers high strength and durability. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating helps protect against corrosion in shop environments. Permanently stamped size markings improve organization and fast socket selection. Meets or exceeds ANSI standards for consistent professional tool performance. Built for professional technicians and long-term heavy use, this socket combines CR-Mo strength, impact-ready heat treatment, and clear size identification for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.