Shop GENIUS TOOLS

11PC 3/4in Dr. Truck Wheel Impact Socket Set

  • Mfr # TR-611MS
  • Zoro # G623582324

original price:  $157.12 , new price: $141.42 , 9 percent off
new price: 
$
141.42
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TR-611MS
Zoro #
G623582324
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 11 Piece Metric and SAE 3/4 Inch Drive Heavy Duty CR-Mo Steel for Truck Wheels - TR-611MS Impact Socket Set Built for truck wheel service, this 3/4 inch drive impact socket set combines Metric and SAE sizing in one organized kit. The set focuses on common wheel-related needs, including deep impact sockets and thin wall options for access in tighter wheel areas. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the sockets are engineered for high strength and durability with anti-corrosive properties. Key Benefits 11-piece Metric and SAE selection covers common truck wheel fastening sizes. 3/4 inch drive format suited for high-torque impact applications. CR-Mo alloy steel supports strength, durability, and anti-corrosive performance. Precision fit helps reduce rounding and improves efficient torque transfer. Includes deep, thin wall, and Budd wheel sockets for varied wheel access. Meets or exceeds ANSI standards for consistent professional-grade performance. Blow case keeps sockets organized, protected, and easy to transport. What's Included 3/4in Dr. Metric Square Impact Socket 649517S 17mm Square Impact Socket 649521S 21mm Square Impact Socket 3/4in Dr. SAE Square Impact Socket 669526S 13/16in Square Impact Socket 3/4in Dr. 6 pt. Metric Deep Impact Socket 649533 33mm Deep Impact Socket 649535 35mm Deep Impact Socket 649538 38mm Deep Impact Socket 649541 41mm Deep Impact Socket 3/4in Dr. SAE Deep Budd Wheel Impact Socket 669548B 1 1/2in Deep Budd Wheel Impact Socket 3/4in Dr. SAE Deep Thin Wall Impact Socket 669534T 1 1/16in Deep Thin Wall Impact Socket 669536T 1 1/8in Deep Thin Wall Impact Socket 669540T 1 1/4in Deep Thin Wall Impact Socket Blow Case SKU: TR-611MS. This set is a practical choice for shops and technicians who need reliable 3/4 inch drive impact sockets for truck wheels, with both Metric and SAE coverage in a single case. The included deep and thin wall profiles help handle a range of wheel fastener situations without swapping tool systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.