8" Round Single Cut Smooth File
- Mfr # 11969
- Zoro # G1687655
product price:Â
$
9.49
/ea
Key Features
Length
8 in
Thickness
9/32 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11969
- Zoro #
- G1687655
- UPC #
- 037103119698
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Round
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Enlarging Holes and Shaping Curved Surfaces
- Finish
- Natural
- Handle Design
- None
- Edges
- Round
- Teeth per Inch
- 40
- Recommended Handle
- 21474 Plastic, Mfr. No. 21522N Wood
- File Type
- Machinists File
- Includes Handle
- No
- File Coarseness
- Smooth Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- File Body Finish
- Natural
- Edge Cut Style
- Safe
- Face Cut Style
- Single-Cut
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21522N Wood
- Taper
- Tapered Slightly Towards Point
- Rigidity
- Rigid
- Number of Cut Edges
- 4
- Shape
- Round
- Material
- Steel
Dimensions
- Length
- 8 in
- Thickness
- 9/32 in
- Diameter
- 5/16 in
- File Diameter
- 5/16 in
- File Length without Tang
- 8 in
- Width
- 0.275 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 9/32 in, File Diameter 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, Teeth per Inch 40, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.