Shop GENIUS TOOLS
Create Account
1.2 x 8.0mm Slotted Screwdriver 310mmL
- Mfr # 594+0680
- Zoro # G523584572
product price:Â
$
17.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+0680
- Zoro #
- G523584572
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 8.0mm Blade, 12.2 Inch Length, Precision Drive, Durable Construction - 594+0680 Professional Slotted Screwdriver This slotted screwdriver is sized for 1.2 x 8.0mm fasteners and built with an overall length of 310mm (12.2 inches) for steady reach and controlled turning. The precision-drive tip profile supports consistent engagement in the slot, helping you maintain accurate alignment during demanding work. Designed for professional technicians, it combines a treated shaft for strength with a highly durable ergonomic handle for a secure, comfortable grip. Key Benefits 1.2 x 8.0mm slotted tip supports accurate, controlled fastener engagement. 310mm overall length offers practical reach without sacrificing tip control. Treated shaft increases strength and durability for tough, repetitive applications. Heavy-duty construction built to handle a lifetime of professional use. Highly durable ergonomic handle helps reduce hand fatigue and improves grip. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU 594+0680 is a professional-grade slotted screwdriver that prioritizes durability, control, and comfort in daily shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.