Shop GENIUS TOOLS
Create Account
1.2 x 6.5mm Slotted Screwdriver 245mmL (5607225)
- Mfr # 593+1966
- Zoro # G523580888
original price:Â $10.84 , new price: $9.76 , 9 percent off
new price:Â
$
9.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1966
- Zoro #
- G523580888
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5mm Blade 245mm Length Precision Drive Ergonomic Handle - 593+1966, Professional Hand Tool This slotted screwdriver is sized for 1.2 x 6.5mm applications and built for controlled, repeatable fastening. With a 245mm overall length, it offers practical reach while maintaining stable handling for shop, bench, and field work. Engineered with a Chromium-vanadium steel alloy shaft for strength and anti-corrosive protection, it pairs a treated shaft with a hard impact plastic handle. The design is intended for professional technicians who need a durable driver that meets or exceeds ANSI standards. Key Benefits 1.2 x 6.5mm slotted blade profile supports accurate fit and controlled drive. 245mm overall length balances reach, leverage, and precise tip placement. Chromium-vanadium steel alloy improves strength with anti-corrosive performance. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle helps reduce fatigue during extended use. Meets or exceeds ANSI standards for dependable performance and consistency. SKU: 593+1966. This driver is designed to hold up under daily professional use while maintaining comfort and control. The combination of alloy steel construction, treated shaft strength, and an ergonomic hard impact handle supports consistent results on demanding fastening tasks without compromising durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.