Shop GENIUS TOOLS
Create Account
1.2 x 6.5mm Slotted Screwdriver 260mmL
- Mfr # 594+1966
- Zoro # G723583382
original price:Â $10.31 , new price: $9.28 , 9 percent off
new price:Â
$
9.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1966
- Zoro #
- G723583382
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5mm Blade 260mm Length Precision Drive Ergonomic Handle - 594+1966 Professional Hand Tool This slotted screwdriver is specified at 1.2 x 6.5mm with an overall length of 260mm, providing practical reach and control for fastening and loosening slotted screws. Built for professional technicians, it's designed for consistent performance in daily shop or service work. The blade is manufactured from Chromium-vanadium steel alloy for high strength, durability, and anti-corrosive properties. A treated shaft supports heavy duty use, while the ergonomic hard impact plastic handle is designed to stay comfortable and stable in hand during extended tasks. Key Benefits 1.2 x 6.5mm slotted blade fits common straight-slot fasteners accurately. 260mm overall length offers reach and leverage for controlled turning. Chromium-vanadium steel alloy resists corrosion while maintaining strength. Treated shaft supports heavy duty durability in tough, repetitive applications. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional workshop use. SKU 594+1966 is built as a professional-grade hand tool intended to perform over a lifetime of heavy use. The combination of a corrosion-resistant steel alloy blade, reinforced shaft treatment, and durable ergonomic handle supports reliable precision drive performance while maintaining comfort and durability in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.