1.2 x 6.5mm Slotted Screwdriver 310mmL
- Mfr # 594+1967
- Zoro # G823578882
original price:Â $11.70 , new price: $10.53 , 10 percent off
new price:Â
$
10.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1967
- Zoro #
- G823578882
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5mm Blade Size 310mm Length Precision Drive Ergonomic Handle - 594+1967 Professional Hand Tool This professional slotted screwdriver is built for controlled fastening where tip fit, reach, and durability matter. The 1.2 x 6.5mm blade size and 310mm overall length provide added access while maintaining precise handling for service and maintenance work. Constructed from Chromium-vanadium steel alloy with a treated shaft, it is designed for high strength, long-term durability, and anti-corrosive performance. The hard impact plastic handle is shaped for an ergonomic grip to support consistent torque and reduced hand fatigue during extended use. Key Benefits 1.2 x 6.5mm slotted tip supports accurate fit for common fasteners. 310mm overall length offers reach while maintaining stable control. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft improves durability for demanding, heavy-duty applications over time. Ergonomic hard impact plastic handle helps reduce hand fatigue during use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is built to perform through repeated daily use without sacrificing comfort or reliability. SKU: 594+1967. The combination of durable steel construction, treated shaft, and ergonomic handle makes it a dependable precision-drive hand tool for consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.