Shop GENIUS TOOLS
Create Account
T-40 Star Screwdriver 235mmL
- Mfr # 508+6840
- Zoro # G723582279
product price:Â
$
12.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+6840
- Zoro #
- G723582279
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-40 Size 235mm Length Precision Drive Ergonomic Handle - 508+6840 Professional Star Screwdriver This professional T-40 star screwdriver is built for controlled, repeatable fastening where accurate tip fit and hand comfort matter. With a 235 mm overall length, it balances reach and handling for general service work and tighter access points. Made from High Speed Steel for strength and anti-corrosive protection, the precisely machined tip is designed to seat cleanly in star fasteners and help reduce cam-out and fastener damage. A soft, ergonomic handle supports a firm connection and steadier torque application during extended use. Key Benefits T-40 star tip supports consistent engagement on compatible fasteners. 235 mm overall length balances reach with precise control. High Speed Steel construction provides strength and anti-corrosive durability. Precisely machined tip improves fit, accuracy, and reduces slipping. Soft ergonomic handle helps reduce hand fatigue during longer tasks. Meets or exceeds ANSI standards for professional tool expectations. Designed and made for professional technicians, this screwdriver is built to handle heavy use while maintaining dependable tip fit and comfortable handling. Its material choice, machining accuracy, and ergonomic soft handle focus on repeatable results and long-term durability in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.