Shop GENIUS TOOLS
Create Account
T-27 Tamperproof Star Screwdriver 215mmL
- Mfr # 594+7827
- Zoro # G123584347
original price:Â $11.08 , new price: $9.97 , 10 percent off
new price:Â
$
9.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+7827
- Zoro #
- G123584347
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-27 Size 215mm Length Precision Drive Ergonomic Handle - 594+7827 Tamperproof Star Screwdriver This T-27 tamperproof star screwdriver is built for precision drive work where secure fastener engagement matters. With a 215mm overall length, it offers a practical balance of reach and control for professional technicians and demanding shop use. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, paired with a hard impact plastic handle shaped for an ergonomic grip. Key Benefits T-27 tamperproof star tip supports controlled driving of tamper-resistant fasteners. 215mm overall length balances access, leverage, and maneuverability in tight areas. Chromium-vanadium steel alloy construction provides strength and anti-corrosive performance. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves grip security and reduces hand fatigue. Meets or exceeds ANSI standards for consistent tool quality and performance. Designed for professional-grade reliability, this screwdriver focuses on the fundamentals: a durable treated shaft, corrosion-resistant alloy construction, and an ergonomic handle that stays comfortable during repeated use. The tamperproof star profile helps maintain positive engagement, supporting accurate torque transfer and minimizing cam-out on compatible fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.