Shop GENIUS TOOLS
Create Account
#1 Philips Screwdriver 195mmL (571073)
- Mfr # 593+1421
- Zoro # G223583981
original price:Â $7.74 , new price: $6.97 , 9 percent off
new price:Â
$
6.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1421
- Zoro #
- G223583981
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #1 Drive 195mm Length Precision Tip Ergonomic Handle - 593+1421 Professional Phillips Screwdriver This PH.1 Phillips screwdriver is built for controlled fastening where a precise tip and consistent fit matter. The 195mm overall length provides useful reach while keeping handling stable, making it a practical choice for day-to-day service work and detailed assembly. The shaft is made from Chromium-vanadium steel alloy for high strength and anti-corrosive properties, and it features a treated shaft to increase durability under heavy use. An ergonomic hard impact plastic handle supports a secure grip and helps reduce hand fatigue during repeated driving. Key Benefits PH.1 Phillips drive delivers a reliable fit for common Phillips fasteners. 195mm overall length balances reach and control in tight work areas. Chromium-vanadium steel alloy shaft provides strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves grip and resists daily abuse. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians, this screwdriver emphasizes dependable tip engagement, durable materials, and a handle made for frequent use. It's a straightforward, professional-grade hand tool that prioritizes longevity, consistent performance, and compliance with ANSI standards without unnecessary extras.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.