Shop GENIUS TOOLS
Create Account
T-10 Tamperproof Star Screwdriver 175mmL
- Mfr # 593+7710
- Zoro # G723581944
original price:Â $8.68 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+7710
- Zoro #
- G723581944
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-10 Size 175mm Length Precision Drive Ergonomic Handle - 593+7710 Tamperproof Star Screwdriver Built for precise fastener control, this T-10 tamperproof star screwdriver combines a precision drive tip with an ergonomic, hard impact plastic handle. The 175mm overall length helps balance reach and maneuverability for detailed work where access and control matter. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, the shaft is treated for added strength and long-term durability. Key Benefits T-10 tamperproof star tip supports controlled, precise fastening and removal. 175mm overall length balances reach, leverage, and maneuverability in tight areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft enhances durability for tough applications and repeated daily use. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent quality and performance. SKU 593+7710 is a professional-grade hand tool designed for long service life under heavy use. Its durable materials, treated shaft, and ergonomic handle work together to deliver reliable performance, consistent control, and dependable durability in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.