Shop GENIUS TOOLS
Create Account
1.2 x 8mm Offset Slotted Screwdriver 150mmL
- Mfr # 560812
- Zoro # G023583204
original price:Â $6.70 , new price: $6.03 , 10 percent off
new price:Â
$
6.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560812
- Zoro #
- G023583204
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Offset Slotted Screwdriver 1.2 x 8mm Blade, 150mm Length, Precision Drive, Durable Construction - 560812 Professional Hand Tool This offset slotted screwdriver is built for controlled driving in tight, awkward-access locations. The 1.2 x 8.0mm slotted blade profile and 150mm overall length provide a practical balance of reach and handling for professional technicians who need reliable fit and consistent torque transfer. Made from tool-grade raw materials, the heavy-duty design uses a treated shaft to increase strength and durability. An ergonomic hard impact plastic handle supports a secure grip during extended use, and the corrosion-resistant hex nut holder helps the tool stay serviceable in demanding shop conditions. Key Benefits Offset slotted tip improves access to fasteners in confined or obstructed areas. 1.2 x 8.0mm blade size supports accurate fit on compatible slotted screws. 150mm overall length balances reach and control for precise hand driving. Tool-grade raw materials stand up to long-term professional shop use. Treated shaft boosts strength for tough applications and repeated heavy-duty cycles. Hard impact ergonomic handle helps maintain grip and reduce hand fatigue. Designed and made for professional technicians, this tool focuses on durability, fit, and dependable performance over years of heavy use. SKU 560812 identifies the exact configuration: an offset slotted screwdriver with a 1.2 x 8mm blade and 150mm length, built to meet ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.