Shop GENIUS TOOLS
Create Account
T-45 Star Screwdriver 235mmL
- Mfr # 508+6845
- Zoro # G023578781
product price:Â
$
14.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508+6845
- Zoro #
- G023578781
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-45 Drive 235mm Length Precision Tip Ergonomic Handle - 508+6845 Professional Hand Tool This T-45 star (Torx-style) screwdriver is built for controlled fastening where tip fit and handle comfort matter. With a 235 mm overall length, it balances reach with steady hand placement for accurate engagement on T-45 fasteners. Constructed from High Speed Steel and finished for anti-corrosive performance, it is designed for professional technicians and sustained shop use. Precision-machined tip geometry supports consistent contact, helping reduce slippage during tightening and loosening. Key Benefits T-45 star drive tip fits fasteners accurately for stable, controlled engagement. 235 mm overall length supports reach while maintaining good hand control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves accuracy and helps reduce cam-out on fasteners. Soft, ergonomic handle promotes a secure grip and reduced hand fatigue. Meets or exceeds ANSI standards for dependable professional hand-tool performance. Designed as a professional-grade screwdriver for heavy use, this tool focuses on reliable fit, long-term durability, and comfortable handling. The combination of precision-machined tip and ergonomic soft handle helps maintain a firm connection to fasteners, supporting consistent results across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.