Shop GENIUS TOOLS
Create Account
1/20in L-Shaped Hex Wrench 40mmL
- Mfr # 590503
- Zoro # G823584531
product price:Â
$
1.89
/ea
Sold in multiples of 4 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590503
- Zoro #
- G823584531
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 1/20 Inch Drive 50mm Length Durable Steel - 590503 L-shaped hex wrench This L-shaped hex wrench is built for controlled, repeatable fastening where compact reach and reliable fit matter. The 1/20in size and 50mm length help support precision work, while the clearly stamped size marking keeps tool selection quick and consistent. Manufactured from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term shop use. Heat treatment through oil quenching provides a tough exterior and a strong inner core for dependable performance. Key Benefits 1/20in L-shaped hex wrench design supports stable leverage and controlled turning. 50mm length with 40mm (1.57in) overall specification for compact access. Chromium-vanadium steel alloy construction provides strength, durability, and corrosion resistance. Heat treated via oil quenching for tough exterior and strong inner core. Permanently stamped size marking improves organization and reduces selection mistakes. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this wrench is intended to stand up to heavy use while maintaining dependable fit and finish. SKU 590503 helps simplify inventory and replacement, and the clear size identification supports efficient workflow in toolboxes, carts, and service bays.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.