Shop GENIUS TOOLS
Create Account
3/4in L-Shaped Hex Wrench 180mmL
- Mfr # 591848
- Zoro # G323584390
original price:Â $16.64 , new price: $14.98 , 9 percent off
new price:Â
$
14.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591848
- Zoro #
- G323584390
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 3/4 Inch Drive 175mm Length Durable Steel - 591848 L-shaped hex wrench This L-shaped hex wrench is built for technicians who need consistent leverage and control on 3/4in hex fasteners. The 175mm length helps balance access and torque, while the L-profile supports both speed and higher turning force depending on the grip point. Manufactured from chromium-vanadium steel alloy and heat treated using oil quenching, it combines a tough exterior with strong core performance. Clear size stamping supports quick identification during tool organization and everyday shop work. Key Benefits 3/4in L-shaped hex wrench delivers leverage for stubborn fasteners and fittings. 175mm length provides a practical reach while maintaining controlled handling. Overall length 180mm (7.09 inches) supports access in tighter work areas. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive protection. Heat treated via oil quenching for tough exterior and strong inner core. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and built for heavy use, this wrench focuses on durability, clear identification, and reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.